Shop All Air Motors
Ingersoll-Rand
Air Motor, 1.93 HP, Max. Air Flow 67 cfm
Mfr # MVA017B
Zoro # G1809600
original price:
$1,109.66
4% off
new price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 84 in-lb
- HP 1.93 hp
- Max. Air Flow 67 cfm
- No Load RPM 5,000 RPM
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # MVA017B
- Zoro # G1809600
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 3/8 in NPT |
Overall Length | 6 3/4 in |
Overall Height | 9 3/8 in |
Overall Width | 7 7/8 in |
Keyway Length | 1 1/4 in |
Outside Dia. | 6.5 in |
Keyway Width | 1/4 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 4 5/8 in |
Shaft Diameter | 5/8 in |
Keyway Depth | 1/4 in |
Mount Hole Center-to-Center Length | 2 in |
Outside Diameter | 6 1/2 in |
Inlet Size | 3/8 in |
Mount Hole Center-to-Center Width | 3 3/8 in |
Description
Air Motor, Output Power @ Maximum Speed 1.93 hp, Maximum Torque 84 in-lb, No Load Speed 5,000 RPM, Maximum Flow Rate 67 cfm, Shaft Diameter 5/8 in, Shaft Length 2 1/8 in, Mount Type Flange, Inlet Size 3/8 in, Air Inlet Type NPT, Rotation CCW, Housing Material Cast Iron, Maximum Operating Pressure 90 psi, Keyway Width 1/4 in, Weight 12.5 lb, Housing Material Finish Unfinished, Keyway Type Square, Maximum Ambient Temperature 150 Degrees F, Minimum Ambient Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 937201Q, Coreless, 10 micron, Outside-In (MF0058214)
- ZORO SELECT Reservoir (20400R)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (DP7850 OLP)
- BROAN Motor and Wheel (97012038)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 94 rpm (M007RVR188BR6)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm (M007RVR374BR6)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- Ingersoll-Rand Pneumatic System Components