Shop All Filter, Regulator, Lubricator
Ingersoll-Rand
Air Line Regulator, 1/2 NPT, 0-140 PSI PSI , 215 SCFM
Mfr # R37341-100
Zoro # G010377816
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Industry leading flow rates; All modular design; 2 year warranty; Panel nut included
- Max. Pressure 140
- Max. Flow 215
- Series 2000
- Type Air Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R37341-100
- Zoro # G010377816
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Gauge Port Size | 1/2'' NPT |
Details
Features | Industry leading flow rates; All modular design; 2 year warranty; Panel nut included |
Max. Pressure | 140 |
Max. Flow | 215 |
Series | 2000 |
Type | Air Regulator |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FP-08FP-08FP TEE (5605-08-08-08)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- BASCO Food Grade Hand Pump, 2" NPS Adapter (PFG36T)
- POWER TEAM KIT, HYD COUPLER 3/8 NPTF F, W/DUST CAP (9796)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D707)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- FESTO Lubricator LOE-1/2-D-MIDI-NPT (LOE-1/2-D-MIDI-NPT)
- MILTON INDUSTRIES 1/4" NPT Air Regulator (1113)
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- SPEEDAIRE Hose Mender, 3/8 In. ID, 6061-T6 Aluminum (30E638)
- Ingersoll-Rand Filter, Regulator, Lubricator