Shop All Air Compressor Parts
Ingersoll-Rand
Air Intake Filter 4 Micron
Mfr # 32165466
Zoro # G8898346
original price:
$91.00
17% off
new price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- Max. Working Pressure (PSI) 325 PSI
- Filter Rating 4 micron
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 32165466
- Zoro # G8898346
- UPC # 663023044132
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Air Intake Filter |
Fits Brand | Ingersoll Rand |
Max. Working Pressure (PSI) | 325 PSI |
Filter Rating | 4 micron |
For Fluid Type | Air |
Description
Compressed Air Filter Element, Filter Rating 4 micron, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 710-850 MFD +/-5% 50Hz/60Hz AC 125V Cylinder Motor Starting Capacitor - 4 Pins, Black Color (CMC7018)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12x7/8-14, Strt (2027-12-10S)
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56CB)
- INGERSOLL-RAND Maintenance Kit, R Series (47739362001)
- INGERSOLL-RAND Belt (95099503)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- INGERSOLL-RAND Start Up Kit, Oil-Lube Compressor, 135 psi (SS3J5.5GK-WB Start Up Kit)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108427)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (54368154)
- WILTON Milton 1139-1 0.25 in. FNPT Electronic Compressor Tank Drain (1139-1)
- Ingersoll-Rand Air Compressor Parts