Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench Kit, 1/4 In., 14,500 rpm
Mfr # 2101KA
Zoro # G2632804
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Blows per Minute 3650
- Duty General
- Free Speed 14,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2101KA
- Zoro # G2632804
- UPC # 663023021041
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/4" |
Drive Size - Air Tools | 1/4" Square |
Overall Length | 6 7/8 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/4 in Square |
Description
Impact Wrench Kit, Power Source Air Powered, Air Consumption 14 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 55 ft-lb, Fastening Torque 50 ft-lb, Free Speed 14,500 RPM, Impact Rated Yes, Impact Sound Level 85 dB, Impacts per Minute 3,650, Number of Speed Settings Continuous, Power to Weight Ratio 36.6 ft-lb/lb, Max. Bolt Capacity 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" HSS 2MT Taper Shank Drill Bit (DWDTS35/64)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Plastic Engineers Triangular Scales, 12", White (9871934BK)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5" x 2" (HML.5)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (662)
- INGERSOLL-RAND Air Impact Wrench, 1 In. Dr., 5500 rpm (271)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (212)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Torque, 2" Extended Anvil (231HA-2)
- INGERSOLL-RAND IMPACT WR 1" 1600 FT LBS (IR280)
- INGERSOLL-RAND 3/8 in. Drive Ultra-Compact Air Impact Wrench (IR15QMAX)
- AIRCAT Aircat 1/2" High Air Pressure Impact Wrench (1460-XL)
- Ingersoll-Rand Air Impact Wrenches