Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, Industrial, 2" Max Bolt
Mfr # 3940B1Ti
Zoro # G4772752
product price: $4,810.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 800
- Duty Industrial
- Free Speed 6,000 RPM
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3940B1Ti
- Zoro # G4772752
- UPC # 663023096377
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4 in |
Square Drive Size | #5 |
Air Inlet Size - Air Tools | 1/2" NPT |
Overall Length | 16 1/2 in |
Drive Size | #5 Spline |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 64 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 2,500 ft-lb, Fastening Torque 1,650 ft-lb, Free Speed 6,000 RPM, Impact Rated Yes, Impact Sound Level 101 dB, Impacts per Minute 800, Number of Speed Settings Continuous, Power to Weight Ratio 117.9 ft-lb/lb, Max. Bolt Capacity #5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- BETA Screwdriver, Cross Head, PZ1 (012690001)
- KNIPEX Case, 18 1/2" Tool Case, Empty (00 21 05 LE)
- INGERSOLL-RAND 1-1/2" Air Impact Wrench, 5000 ft-lbs Torque, D-handle (3955B2TI)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2125QTiMAX)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- INGERSOLL-RAND Air Impact Wrench, 1 In. Dr., 5500 rpm (271)
- Ingersoll-Rand Air Impact Wrenches