Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, Compact, 11 1/2" L
Mfr # 2146Q1MAX-3
Zoro # G605574521
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 NPT Female
- Free Speed 5,500 RPM
- Handle Type Pistol Grip
- Housing Material Composite, Steel
- Includes Efficient Motor with An Innovative Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2146Q1MAX-3
- Zoro # G605574521
- UPC # 663023164595
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 11 1/2 in |
Extended Anvil Length | 3 in |
Drive Size | 3/4 in Square |
Description
Air Impact Wrench, Power Source Air Powered, Air Consumption 14 cfm, Air Inlet 3/8 NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 1/2 in, Duty Rating General Duty, Breakaway Torque 1,450 ft-lb, Fastening Torque 1,300 ft-lb, Free Speed 5,500 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 105.3 dBA, Impacts per Minute 1,075, Number of Speed Settings 4, Power to Weight Ratio 227.3 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 3/4 in Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1/2" x 2" (HCL.1/2)
- KRAFT TOOL Dallas Bit Iron, Wood Handle, 6x4.5" (CF299)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 4mm Spring Collet (9710-4045)
- INGERSOLL-RAND Air Impact Wrench 3/4 (2922P1)
- INGERSOLL-RAND 1" Air Impact Wrench, Super Duty, D-handle (3942B2Ti)
- INGERSOLL-RAND Air Impact Wrench, 1 In. Dr., 5500 rpm (271)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- Ingersoll-Rand Air Impact Wrenches