Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 97.9 dBA, 1 1/2" Drive
Mfr # 3956B2TI
Zoro # G910993437
product price: $6,576.99
/ea
Free Shipping & Returns
$6,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in
- Free Speed 3,600 RPM
- Handle Type D-Aux Handle
- Includes Bronze Endplates, Hammer Case
- Min. Hose Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3956B2TI
- Zoro # G910993437
- UPC # 663023170121
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4 in |
Overall Length | 16 17/25 in |
Drive Size | 1 1/2 in |
Details
Air Inlet | 1/2 in |
Free Speed | 3,600 RPM |
Handle Type | D-Aux Handle |
Includes | Bronze Endplates, Hammer Case |
Retainer Type | Thru-hole |
Tool Weight | 34.3 lb |
Item | Air Impact Wrench |
Features | Along with Bronze Endplates and Corrosion-Resistant Parts, Boasting Our Optimized Titanium Hammer Case, The 3956 Series Impacts Provide Best-In-Class Power-to-Weight Performance |
Vibration Level | 16.4 m/sq sec |
Impact Rated | Yes |
Impact Sound Level | 97.9 dBA |
Breakaway Torque | 5,450 ft-lb |
Fastening Torque | 5,200 ft-lb |
Air Consumption | 105 cfm |
Air Pressure | 90 psi |
Power Source | Air Powered |
Power to Weight Ratio | 5450 ft-lb |
Max. Air Pressure | 90 psi |
Duty Rating | Industrial Duty |
Description
Air Impact Wrench, Power Source Air Powered, Air Consumption 105 cfm, Air Inlet 1/2 in, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 3/4 in, Duty Rating Industrial Duty, Breakaway Torque 5,450 ft-lb, Fastening Torque 5,200 ft-lb, Free Speed 3,600 RPM, Impact Rated Yes, Impact Sound Level 97.9 dBA, Power to Weight Ratio 5450 ft-lb, Drive Size 1 1/2 in, Retainer Type Through Hole, Vibration Level 16.4 m/sq sec, Overall Length 16 17/25 in, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 180 SBA)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- PENN SCALE Penn Scale 431 Plastic Scoops 11.5 in.W x 21.5 in.L x 5.5 in.D x 6 in. Foot Dia. (431 P*)
- KO-KEN Bit Socket 12mm Hex 25mm 3/8 Sq. Drive (3012M.25-12)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lb Torque, ATEX/Hazardous Duty (2131PEX)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- INGERSOLL-RAND 3/4" Heavy Duty Impact Wrench (IR2161XP)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- INGERSOLL-RAND 2235 Series 1/2 Quiet Imp Wrench (2235QTIMAX)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- Ingersoll-Rand Air Impact Wrenches