Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 97.9 dBA, 1 1/2" Drive
Mfr # 3956A2TI
Zoro # G910993420
product price: $7,023.99
/ea
Free Shipping & Returns
$7,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in
- Free Speed 3,600 RPM
- Handle Type D-Aux Handle
- Includes Bronze Endplates, Hammer Case
- Min. Hose Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3956A2TI
- Zoro # G910993420
- UPC # 663023170107
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4 in |
Overall Length | 16 17/25 in |
Drive Size | 1 1/2 in |
Details
Air Inlet | 1/2 in |
Free Speed | 3,600 RPM |
Handle Type | D-Aux Handle |
Includes | Bronze Endplates, Hammer Case |
Item | Air Impact Wrench |
Retainer Type | Thru-hole |
Features | Along with Bronze Endplates and Corrosion-Resistant Parts, Boasting Our Optimized Titanium Hammer Case, The 3956 Series Impacts Provide Best-In-Class Power-to-Weight Performance |
Tool Weight | 34.3 lb |
Power to Weight Ratio | 5450 ft-lb |
Impact Sound Level | 97.9 dBA |
Fastening Torque | 5,200 ft-lb |
Power Source | Air Powered |
Impact Rated | Yes |
Vibration Level | 16.4 m/sq sec |
Breakaway Torque | 5,450 ft-lb |
Air Consumption | 105 cfm |
Max. Air Pressure | 90 psi |
Air Pressure | 90 psi |
Duty Rating | Industrial Duty |
Description
Air Impact Wrench, Power Source Air Powered, Air Consumption 105 cfm, Air Inlet 1/2 in, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 3/4 in, Duty Rating Industrial Duty, Breakaway Torque 5,450 ft-lb, Fastening Torque 5,200 ft-lb, Free Speed 3,600 RPM, Impact Rated Yes, Impact Sound Level 97.9 dBA, Power to Weight Ratio 5450 ft-lb, Drive Size 1 1/2 in, Retainer Type Through Hole, Vibration Level 16.4 m/sq sec, Overall Length 16 17/25 in, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #18 (C15930)
- MORSE Band Saw Blade, 100 ft. L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14-100')
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- INGERSOLL-RAND 38 Butterfly Impact Wrench (IRT216B)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- INGERSOLL-RAND 1/2 Air Impact Wrench, 1350 ft-lbs Nut-busting Torque, Pistol Grip, Titanium Hammercase (IRT2235TIMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1100 ft-lb Nut-busting Torque (2135QXPA)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- INGERSOLL-RAND 3/8 in. Drive Ultra-Compact Air Impact Wrench (IR15QMAX)
- SP AIR 1/2" Heavy-Duty Impact Wrench (SP-1140EX)
- Ingersoll-Rand Air Impact Wrenches