Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 94.2 dBA, 1/2 in Drive
Mfr # 2236QTIMAX
Zoro # G611058282
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Free Speed 7,500 RPM
- Handle Type Pistol
- Includes Standard 1/2 in anvil
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2236QTIMAX
- Zoro # G611058282
- UPC # 663023171005
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 9/25 in |
Drive Size | 1/2 in |
Details
Air Inlet | 1/4 in |
Free Speed | 7,500 RPM |
Handle Type | Pistol |
Includes | Standard 1/2 in anvil |
Retainer Type | Friction Ring |
Features | Switch Out Anvils with Drive Xchange System(TM) |
Item | Air Impact Wrench |
Tool Weight | 4.4 lb |
Breakaway Torque | 1,500 ft-lb |
Power Source | Air Powered |
Impact Sound Level | 94.2 dBA |
Impact Rated | Yes |
Fastening Torque | 900 ft-lb |
Duty Rating | General Duty |
Description
Air Impact Wrench, Power Source Air Powered, Air Inlet 1/4 in NPT, Min. Hose Size 3/8 in, Duty Rating General Duty, Breakaway Torque 1,500 ft-lb, Fastening Torque 900 ft-lb, Free Speed 7,500 RPM, Impact Rated Yes, Impact Sound Level 94.2 dBA, Drive Size 1/2 in, Retainer Type Friction Ring, Overall Length 7 9/25 in, Handle Type Pistol Grip, Tool Brand Ingersoll Rand, Tool Weight 4.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- STARRETT Thickness Gage, 0.026 In, 1/2 x 12 In (667-26)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- INGERSOLL-RAND 1/2 Air Impact Wrench, 1350 ft-lbs Nut-busting Torque, Pistol Grip, Titanium Hammercase (IRT2235TIMAX)
- INGERSOLL-RAND 1-1/2" Air Impact Wrench, 5000 ft-lbs Torque, D-handle (3955B2TI)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1100ft-lb Max Rev Torque, Heavy Duty (1720P1)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- ASTRO PNEUMATIC IMP WR NANO 1/2 FLEX HEAD ANGLE (AO1834)
- Ingersoll-Rand Air Impact Wrenches