Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 94.2 dBA, 1/2 in Drive
Mfr # 2236QPTIMAX
Zoro # G911058265
product price: $360.15
/ea
Free Shipping & Returns
$360.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Free Speed 7,500 RPM
- Handle Type Pistol
- Includes Standard 1/2 in anvil
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2236QPTIMAX
- Zoro # G911058265
- UPC # 663023171012
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 9/25 in |
Drive Size | 1/2 in |
Details
Air Inlet | 1/4 in |
Free Speed | 7,500 RPM |
Handle Type | Pistol |
Includes | Standard 1/2 in anvil |
Features | Switch Out Anvils with Drive Xchange System(TM) |
Retainer Type | Pin Detent |
Item | Air Impact Wrench |
Tool Weight | 4.4 lb |
Impact Sound Level | 94.2 dBA |
Power Source | Air Powered |
Fastening Torque | 900 ft-lb |
Breakaway Torque | 1,500 ft-lb |
Impact Rated | Yes |
Duty Rating | General Duty |
Description
Air Impact Wrench, Power Source Air Powered, Air Inlet 1/4 in NPT, Min. Hose Size 3/8 in, Duty Rating General Duty, Breakaway Torque 1,500 ft-lb, Fastening Torque 900 ft-lb, Free Speed 7,500 RPM, Impact Rated Yes, Impact Sound Level 94.2 dBA, Drive Size 1/2 in, Retainer Type Pin Detent, Overall Length 7 9/25 in, Handle Type Pistol Grip, Tool Brand Ingersoll Rand, Tool Weight 4.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, Steel Head, Head Wt 3lb (6895400)
- DIABLO HOLE SAW DIAMOND GRIT 1in. (DHS1000DG)
- DRILL AMERICA 3/4" HSS 3MT Spiral Flute Bridge Reamer (DWRRB3/4)
- STABILA Torpedo Level, Aluminum, 10 in L, 2 Vials (25100)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- INGERSOLL-RAND 38 DR PREMIUM AIR RATCHET (IRT1207MAX-D3)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, Ultra Compact, 475ft-lb Torque (15QMAX)
- INGERSOLL-RAND 38 Butterfly Impact Wrench (IRT216B)
- AIRCAT Aircat 3/8" Stubby Impact Wrench (1077-TH)
- Ingersoll-Rand Air Impact Wrenches