Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 3/4 In. Dr., 5500 rpm
Mfr # 261-3
Zoro # G2915561
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Blows per Minute 1000
- Duty General
- Free Speed 5,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 261-3
- Zoro # G2915561
- UPC # 663023005485
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Drive Size - Air Tools | 3/4" Square |
Air Inlet Size - Air Tools | 3/8" NPT |
Overall Length | 11 4/5 in |
Drive Size | 3/4 in Square |
Extended Anvil Length | 3 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 38 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,200 ft-lb, Fastening Torque 1,200 ft-lb, Free Speed 5,500 RPM, Impact Rated Yes, Impact Sound Level 98 dB, Impacts per Minute 1,000, Number of Speed Settings Continuous, Power to Weight Ratio 92.3 ft-lb/lb, Max. Bolt Capacity 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 6-13/16-Inch (68309)
- HUSQVARNA TANK CAP ASSY (522620003)
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM (GP916RG)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 6000 rpm (259)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1100ft-lb Max Rev Torque, Heavy Duty (1720P1)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- Ingersoll-Rand Air Impact Wrenches