Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench 3/4
Mfr # 2922P1
Zoro # G909232103
product price: $2,345.99
/ea
Free Shipping & Returns
$2,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 5,200 RPM
- Handle Type Pistol Grip
- Housing Material Metal
- Retainer Type Through Hole
- Overall Length 8 9/10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2922P1
- Zoro # G909232103
- UPC # 663023169101
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Overall Length | 8 9/10 mm |
Drive Size | 3/4 in |
Details
Free Speed | 5,200 RPM |
Handle Type | Pistol Grip |
Housing Material | Metal |
Retainer Type | Through Hole |
Item | Air Impact Wrench |
Tool Weight | 12 lb |
Features | Combo Anvil for Pinned or Friction Ring Sockets, Pressure Feed Lubrication Ensures better Distribution throughout the Mechanism to Improve Tool Life |
Standards | CE, EAC, UKCA |
Breakaway Torque | 1,450 ft-lb |
Vibration Level | 8.2 m/sq sec |
Power to Weight Ratio | 120.83 ft-lb/lb |
Impact Sound Level | 110.6 dBA |
Clutch Style | Twin Hammer |
Impacts per Minute | 1,050 |
Description
Air Impact Wrench, Breakaway Torque 1,450 ft-lb, Free Speed 5,200 RPM, Impact Sound Level 110.6 dBA, Impacts per Minute 1,050, Power to Weight Ratio 120.83 ft-lb/lb, Drive Size 3/4 in, Retainer Type Through Hole, Clutch Style Twin Hammer, Vibration Level 8.2 m/sq sec, Overall Length 8 9/10 mm, Housing Material Metal, Handle Type Pistol Grip, Tool Brand Ingersoll Rand, Tool Weight 12 lb, Standards CE, EAC, UKCA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOLS 1/4in FRICTION RING, ML44-90-1070 (ML44-90-1070)
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- FREUD Radius Round Nose Bit, 1/2 (18-113)
- WOLFCRAFT Wolfcraft 2758 Drill Stop Set 7 Piece (2009777)
- INGERSOLL-RAND IMPACT WR AIR 3/4"1050 FT LBS (IR259)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261-3)
- INGERSOLL-RAND IMPACT WRENCH 34 DRIVE 1100FTLBS 5500RPM (IRT261)
- INGERSOLL-RAND Air Impact Wrench, 16-5/8 in Overall L (2955B2)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1000-TH (1000-TH)
- Ingersoll-Rand Air Impact Wrenches