Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 16-5/8 in Overall L
Mfr # 2955B2
Zoro # G003678371
product price: $5,733.99
/ea
Free Shipping & Returns
$5,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Free Speed 3,300 RPM
- Handle Type D-Handle
- Housing Material Aluminum
- Min. Hose Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2955B2
- Zoro # G003678371
- UPC # 663023166872
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4 in |
Drive Size | 1 1/2 in Square |
Overall Length | 16 5/8 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 138 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Min. Hose Size 3/4 in, Duty Rating Industrial Duty, Breakaway Torque 4,500 ft-lb, Fastening Torque 4,500 ft-lb, Free Speed 3,300 RPM, Impact Sound Level 103.3 dB, Impacts per Minute 700, Drive Size 1 1/2 in Square, Drive Type Standard, Retainer Type Through Hole, Clutch Style Twin Hammer, Tool Style Full-Size, Vibration Level 18.0 m/sq sec, Overall Length 16 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hacksaw Mini 3-Way 6In (JL52063)
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- MOTOR GUARD Sanding Block Assortment (733)
- AVEN Tweezers, Pattern 2A-Sa (18049USA)
- INGERSOLL-RAND IMPACT WR 1" 1600 FT LBS (IR280)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- INGERSOLL-RAND IMPACT WR AIR 1 " 1475 FT LBS (IR295A)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7750 rpm (2707P1)
- INGERSOLL-RAND Impactool 1/2In (2130)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- Ingersoll-Rand Air Impact Wrenches