Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 1/4 In. Dr., 14,500 rpm
Mfr # 2101XPA
Zoro # G4299775
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Blows per Minute 3650
- Free Speed 14,500 RPM
- Handle Type Pistol Grip
- Housing Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2101XPA
- Zoro # G4299775
- UPC # 663023083506
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/4" |
Overall Length | 6 7/8 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/4" Square |
Drive Size | 1/4 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 14 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 55 ft-lb, Fastening Torque 50 ft-lb, Free Speed 14,500 RPM, Impact Rated Yes, Impact Sound Level 85 dB, Impacts per Minute 3,650, Number of Speed Settings Continuous, Power to Weight Ratio 36.6 ft-lb/lb, Max. Bolt Capacity M5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 14 Piece 5C 12-25mm By 1mm Collet Set (3903-0014)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- HHIP 8" Capacity Clamp For Rectangular Gage Blocks (4101-0607)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- INGERSOLL-RAND Air Impact Wrench, 1/2in., General/Quiet (2235QTiMAX-2)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300 ft-lbs Max Reverse Torque (2115TiMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 885 ft.-lb. (CP9561)
- Ingersoll-Rand Air Impact Wrenches