Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 1/2in., General/Quiet
Mfr # 2235QTiMAX-2
Zoro # G2450187
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Blows per Minute 1220
- Duty General
- Free Speed 8,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2235QTiMAX-2
- Zoro # G2450187
- UPC # 663023120010
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Drive Size - Air Tools | 1/2" Square |
Overall Length | 9 1/2 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/2 in Square |
Extended Anvil Length | 2 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 24 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 900 ft-lb, Fastening Torque 870 ft-lb, Free Speed 8,500 RPM, Impact Rated Yes, Impact Sound Level 92 dB, Impacts per Minute 1,220, Number of Speed Settings 4, Power to Weight Ratio 180 ft-lb/lb, Max. Bolt Capacity 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (76271D2B144430)
- HUSQVARNA TENSION SPRING (533238901)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 3 (TPG-433)
- KO-KEN Extension Bar 1/4 Square 300mm 1/4 Sq. Drive (2760-300)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261-3)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 1350 ft-lb Nut-busting Torque (2235PTIMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- MILWAUKEE TOOL IMPACT WRENCH 1/2" M18 (ML2659-22)
- Ingersoll-Rand Air Impact Wrenches