Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 1/2 in., Pistol Grip
Mfr # 2235TiMAX-2
Zoro # G1584600
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Blows per Minute 1220
- Duty General
- Free Speed 8,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2235TiMAX-2
- Zoro # G1584600
- UPC # 663023120003
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Overall Length | 9 1/2 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/2" Square |
Extended Anvil Length | 2 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 24 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 930 ft-lb, Fastening Torque 900 ft-lb, Free Speed 8,500 RPM, Impact Rated Yes, Impact Sound Level 98 dB, Impacts per Minute 1,220, Number of Speed Settings 4, Power to Weight Ratio 189.7 ft-lb/lb, Max. Bolt Capacity 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEN Engraver Electric Wen (21E)
- GEARWRENCH 16 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86427)
- GREENLEE Replacement Blade For Cable Stripper (1903), Steel, 2PK (13544)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- INGERSOLL-RAND 2235 Series 1/2 Quiet Imp Wrench (2235QTIMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, Super Duty, D-handle (3942B2Ti)
- INGERSOLL-RAND 1/2 Heavy Duty Air Impact Wrench (2130******)
- INGERSOLL-RAND IMPACT WRENCH 12 DRIVE THUNDER GUN STREET LEGAL (IRT232TGSL)
- INGERSOLL-RAND 38 in UltraCompact Impactool (IRT15QMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- UNIVERSAL TOOL 1 In. Straight Impact Wrench, UT1040C (UT1040C)
- Ingersoll-Rand Air Impact Wrenches