Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 1/2 In. Dr., 15,000 rpm
Mfr # 2125PTiMAX
Zoro # G3447412
original price:
$521.88
26% off
new price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1500
- Duty Industrial
- Free Speed 15,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2125PTiMAX
- Zoro # G3447412
- UPC # 663023043166
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Drive Size - Air Tools | 1/2" Square |
Overall Length | 6 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 332 ft-lb, Fastening Torque 251 ft-lb, Free Speed 15,000 RPM, Impact Rated Yes, Impact Sound Level 93 dB, Impacts per Minute 1,500, Number of Speed Settings 4, Power to Weight Ratio 132.2 ft-lb/lb, Max. Bolt Capacity 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- WIHA TerminatorBlue Impact Bit Box - Torx T25 x 1 Inch, 20PK (70060)
- IRWIN 9/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63909)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226BASD)
- INGERSOLL-RAND 38 Quiet Impactool (IRT2115QTIMAX)
- INGERSOLL-RAND $IMP WR AIR 3/4" MAX 1300 FT LBS (IR2145QIMAX)
- INGERSOLL-RAND 3/4 Dr. Comp Imp Wrench (2145QIMAX)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300 ft-lbs Max Reverse Torque (2115TiMAX)
- INGERSOLL-RAND Ingersoll Rand 35MAX Air Impact Wrench, 1/2" Drive Size, 450 Max Torque (35MAX)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 625ft-lbs Max Rev Torque, Super Duty (232TGSL)
- Ingersoll-Rand Air Impact Wrenches