Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 1 In. Dr., 5500 rpm
Mfr # 271
Zoro # G1882334
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Blows per Minute 1000
- Duty General
- Free Speed 5,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 271
- Zoro # G1882334
- UPC # 663023001081
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Drive Size - Air Tools | 1" Square |
Overall Length | 9 1/2 in |
Air Inlet Size - Air Tools | 3/8" NPT |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 39 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,200 ft-lb, Fastening Torque 1,200 ft-lb, Free Speed 5,500 RPM, Impact Rated Yes, Impact Sound Level 99 dB, Impacts per Minute 1,000, Number of Speed Settings Continuous, Power to Weight Ratio 96 ft-lb/lb, Max. Bolt Capacity 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (526)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #21 (54031)
- GRAY TOOLS 42 Piece Rethreading Kit, 19 Taps, 21 Dies & 2 Thread Files (91942)
- BURNDY Type U Crimping Die, Brown (U1104)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- INGERSOLL-RAND 3/4" Heavy Duty Impact Wrench (IR2161XP)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- INGERSOLL-RAND Air Impact Wrench, 1/4 In. Dr., 14,500 rpm (2101XPA)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- Ingersoll-Rand Air Impact Wrenches