Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench 1
Mfr # 2922P3
Zoro # G609232113
Free Shipping & Returns
$2,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 5,200 RPM
- Handle Type Pistol Grip
- Housing Material Metal
- Tool Weight 12 lb
- Overall Length 8 9/10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2922P3
- Zoro # G609232113
- UPC # 663023169118
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Overall Length | 8 9/10 mm |
Drive Size | 1 in |
Details
Free Speed | 5,200 RPM |
Handle Type | Pistol Grip |
Housing Material | Metal |
Tool Weight | 12 lb |
Features | Combo Anvil for Pinned or Friction Ring Sockets, Pressure Feed Lubrication Ensures better Distribution throughout the Mechanism to Improve Tool Life |
Item | Air Impact Wrench |
Retainer Type | Through Hole |
Vibration Level | 8.2 m/sq sec |
Power to Weight Ratio | 120.83 ft-lb/lb |
Breakaway Torque | 1,450 ft-lb |
Impacts per Minute | 1,050 |
Standards | CE, EAC, UKCA |
Impact Sound Level | 110.6 dBA |
Clutch Style | Twin Hammer |
Description
Air Impact Wrench, Breakaway Torque 1,450 ft-lb, Free Speed 5,200 RPM, Impact Sound Level 110.6 dBA, Impacts per Minute 1,050, Power to Weight Ratio 120.83 ft-lb/lb, Drive Size 1 in, Retainer Type Through Hole, Clutch Style Twin Hammer, Vibration Level 8.2 m/sq sec, Overall Length 8 9/10 mm, Housing Material Metal, Handle Type Pistol Grip, Tool Brand Ingersoll Rand, Tool Weight 12 lb, Standards CE, EAC, UKCA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Attachment, Power Drill, Drill Bits (81544)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40162)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/4 In., 14,500 rpm (2101KA)
- INGERSOLL-RAND 38 DR PREMIUM AIR RATCHET (IRT1207MAX-D3)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- INGERSOLL-RAND IMPACTY WR AIR 1/2" W/6" EXT ANVIL 500 (IR244A-2)
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- INGERSOLL-RAND IMPACT WRENCH 12 DRIVE THUNDER GUN STREET LEGAL (IRT232TGSL)
- TENG TOOLS 1/2" Drive High Torque Mini Compact Air Impact Wrench (ARWM12M)
- Ingersoll-Rand Air Impact Wrenches