Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact 1" Drive
Mfr # 280-6
Zoro # G402649330
product price: $2,680.99
/ea
Free Shipping & Returns
$2,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 750
- Handle Type D-Handle
- Torque Range 1600 ft-lb
- Anvil Type - Air Impacts 6" Extended
- Drive Size - Air Tools 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 280-6
- Zoro # G402649330
- UPC # 663023000000
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Drive Size - Air Tools | 1 in |
Details
Blows per Minute | 750 |
Handle Type | D-Handle |
Torque Range | 1600 ft-lb |
Anvil Type - Air Impacts | 6" Extended |
Number of Power Settings | 1 |
Impact Mechanism | Jumbo Hammer |
Hammer Case Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- MILWAUKEE TOOL M18 Brushless 7-1/4 Circular Saw - Bare (2631-20)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points (42910)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque (2115QTIMAX)
- INGERSOLL-RAND 38 Quiet Impactool (IRT2115QTIMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- INGERSOLL-RAND Air Impact Wrench, 16-5/8 in Overall L (2955B2)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- INGERSOLL-RAND Air Impact Wrench, 1/2in., General/Quiet (2235QTiMAX-2)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- Ingersoll-Rand Air Impact Wrenches