Shop All Tool Balancer
Ingersoll-Rand
Air Hose Tool Balancer, Tool 2.6-5.5 Lb
Mfr # BHR-25
Zoro # G0330574
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BHR
- For Tool Weighing 2.60 to 5.50 lb
- Cable Length 4.25 ft
- Ratchet Lock No
- Reel Weight 2.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BHR-25
- Zoro # G0330574
- UPC # 663023012865
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 4.25 ft |
Overall Height | 11 3/4 in |
Overall Width | 5 3/4 in |
Overall Depth | 4 1/8 in |
Reel Height When Retracted | 11 3/4 in |
Air Inlet Size | 1/4 in |
Description
Air Hose Tool Balancer, Air Consumption 18.4 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Tool Weight 5.5 lb, Minimum Tool Weight 2.6 lb, Cable Length 4.25 ft, Lock Mechanism Non-Locking, Cable Material Nylon, Rotation Type Swiveling, Reel Mount Type Suspension Shackle, Reel Height When Retracted 11 3/4 in, Includes 1/4 in Male Air Fitting, Adjustable Hose Stop, Tool Attachment Type Spring Clip, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 995 VULCAN 72" The next Generation in Box Levels (995-41X-72)
- KO-KEN Bit Socket TORXPLUS 25IP 50mm 3/8 Sq. Drive (3025.50-25IP)
- ROTHENBERGER Standard Plumbing Jaw Set A1/2 - A2" For Romax 4000 (1000002225)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- INGERSOLL-RAND Tool Balancer, 2.2 to 4.4 Lb. (BLD2)
- INGERSOLL-RAND Balancer, BHD-35 (BHD-35)
- INGERSOLL-RAND Tool Balancer, 4 to 6 Lb. (BLD3)
- INGERSOLL-RAND Balancer, BMDLN-12, BMDLN-12 (BMDLN-12)
- INGERSOLL-RAND Balancer, BHD-45 (BHD-45)
- INGERSOLL-RAND Tool Retractor, for 6.0-10.0 Lb, 8 Ft L (BMDS-4)
- PACKERS KROMER Tool Balancer, 35.2-46.3 lbs, 6.5 ft, Nylon (7230-6)
- Ingersoll-Rand Tool Balancer