Shop All Tool Balancer
Ingersoll-Rand
Air Hose Tool Balancer, Tool 1.5-3.3 Lb
Mfr # BHR-15
Zoro # G2922105
original price:
$305.90
10% off
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BHR
- For Tool Weighing 1.50 to 3.30 lb
- Cable Length 4.25 ft
- Ratchet Lock No
- Reel Weight 2.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # BHR-15
- Zoro # G2922105
- UPC # 663023012858
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 4.25 ft |
Overall Height | 11 3/4 in |
Overall Width | 5 3/4 in |
Overall Depth | 4 1/8 in |
Air Inlet Size | 1/4 in |
Reel Height When Retracted | 11 3/4 in |
Description
Air Hose Tool Balancer, Air Consumption 18.4 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Tool Weight 3.3 lb, Minimum Tool Weight 1.5 lb, Cable Length 4.25 ft, Lock Mechanism Non-Locking, Cable Material Nylon, Rotation Type Swiveling, Reel Mount Type Suspension Shackle, Reel Height When Retracted 11 3/4 in, Includes 1/4 in Male Air Fitting, Adjustable Hose Stop, Tool Attachment Type Spring Clip, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pistol Type Air Duster Blow Gun With 4" NoZZle (7600-0192)
- WESTWARD 6 1/2 in Bent Long Nose Plier, Side Cutter Dipped Handle (1UKK4)
- DAYTON Bracket, Lh (23950.00)
- CRESCENT LUFKIN 1/2" x 33' Atlas® Chrome Clad® Oil Gauging Tape (C1291SF590N)
- INGERSOLL-RAND Tool Balancer, 0.88 to 2.2 Lb. (BLD1)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 2.6-5.5 Lb (BHR-25)
- INGERSOLL-RAND Asphalt Cutter, 12" SHK, 1-1/8" x 6" (50185982)
- INGERSOLL-RAND Balancer, BHD-45 (BHD-45)
- INGERSOLL-RAND Tool Balancer, 4 to 6 Lb. (BLD3)
- INGERSOLL-RAND Balancer, BMDLLN-10 (BMDLLN-10)
- PACKERS KROMER Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon (7230-3)
- Ingersoll-Rand Tool Balancer