Shop All Tool Balancer
Ingersoll-Rand
Air Hose Tool Balancer, Tool 0.9-1.7 Lb
Mfr # BHR-8
Zoro # G1351551
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BHR
- For Tool Weighing 0.90 to 1.70 lb
- Cable Length 4.25 ft
- Ratchet Lock No
- Reel Weight 2.57 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # BHR-8
- Zoro # G1351551
- UPC # 663023012872
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 4.25 ft |
Overall Height | 11 3/4 in |
Overall Width | 5 3/4 in |
Overall Depth | 4 1/8 in |
Reel Height When Retracted | 11 3/4 in |
Air Inlet Size | 1/4 in |
Description
Air Hose Tool Balancer, Air Consumption 18.4 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Tool Weight 1.7 lb, Minimum Tool Weight 0.9 lb, Cable Length 4.25 ft, Lock Mechanism Non-Locking, Cable Material Nylon, Rotation Type Swiveling, Reel Mount Type Suspension Shackle, Reel Height When Retracted 11 3/4 in, Includes 1/4 in Male Air Fitting, Adjustable Hose Stop, Tool Attachment Type Spring Clip, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0500)
- MARSHALLTOWN TAPING KNIFE 6"" CS (M5763)
- VEGA Torx 30 Power Bit x 3-1/2 (190T30A)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- INGERSOLL-RAND Tool Balancer, 4 to 6 Lb. (BLD3)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 1.5-3.3 Lb (BHR-15)
- INGERSOLL-RAND Balancer, BHD119, BSD-120 (BSD-120)
- INGERSOLL-RAND Balancer, BHD-20, BHD-20 (BHD-20)
- INGERSOLL-RAND Balancer, BMDLLN-8 (BMDLLN-8)
- INGERSOLL-RAND Tool Retractor, for 3.0-5.0 Lb, 6.5 Ft L (BMDS-2)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- Ingersoll-Rand Tool Balancer