Shop All Air Hammers
Ingersoll-Rand
Air Hammer, Ave CFM 3, 3-1/2 In Stroke
Mfr # 117
Zoro # G4314773
original price:
$119.99
22% off
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,000 bpm
- Shank Size - Air Hammers 0.401 in
- CFM @ Full Load 14.0
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools General Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 117
- Zoro # G4314773
- UPC # 663023000527
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.401 in |
Stroke Length | 3 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 10 in |
Shank Size | 0.401 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Air Inlet Size | 1/4 in NPT Female |
Description
Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 2,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- INGERSOLL-RAND Impact Wrench Fitting (130SR-188)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- 3M Random Orbital Sander Lever A1873, 1-1/4 (A1873)
- INGERSOLL-RAND HAMMER AIR W/CHISEL 5 PC 3500 BPM (IR116K)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W3A2)
- INGERSOLL-RAND Chipping Hammer, 0.580" Shank, Hex Shank (W2A1)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W4A2)
- INGERSOLL-RAND Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore (121-K6)
- INGERSOLL-RAND Hammer, Air (116)
- MAKITA Makita LXT Cordless 1/2in Hammer Driver-Drill, Tool Only, Lithium-Ion, Brushless, 18V (XPH15ZB)
- Ingersoll-Rand Air Hammers