Shop All Air Motors
Ingersoll-Rand
Air Gearmotor, 0.61 HP, 33 cfm, 94 rpm
Mfr # M007RVR188BR6
Zoro # G0767121
Free Shipping & Returns
$3,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 612 in-lb
- HP 0.61 hp
- Max. Air Flow 33 cfm
- No Load RPM 94 RPM
- Shaft Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # M007RVR188BR6
- Zoro # G0767121
- UPC # 94703956719
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 3/4 in |
Port Size | 1/4 in NPT |
Overall Length | 12 3/8 in |
Shaft Length | 1 3/4 in |
Keyway Length | 1 1/2 in |
Outside Dia. | 2.69 in |
Length Less Shaft | 10 15/16 in |
Mount Hole Center-to-Center Length | 2 1/2 in |
Inlet Size | 1/4 in |
Keyway Width | 1/8 in |
Outside Diameter | 2 11/16 in |
Shaft Diameter | 3/4 in |
Keyway Depth | 1/8 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 0.61 hp, Maximum Torque 612 in-lb, No Load Speed 94 RPM, Maximum Flow Rate 33 cfm, Shaft Diameter 3/4 in, Shaft Length 1 3/4 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Steel, Gear Ratio 188:1, Air Consumption 33 scfm, Air Inlet Center to Center Distance 15/16 in, Weight 7.38 lb, Series M007 Series Air Motors, Keyway Depth 1/8 in, Keyway Type Square, Maximum Ambient Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- FESTO Connecting Cable SIM-M8-4GD-5-PU (SIM-M8-4GD-5-PU)
- BESTORQ Aftermarket 1035 BOICE CRANE Classic Replacement V-Belt, A33 (A33)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm (M007RVR374BR6)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- GAST Stock 24/Skid 6Am-Nrv-22A Air Motor (6AM-NRV-22A)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX74)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- Ingersoll-Rand Air Motors