Shop All Engravers
Ingersoll-Rand
Air Engraving Pen
Mfr # 140EP
Zoro # G708391476
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- Tool Length 5 1/2 in
- Required Pressure 90 psi
- Tool Weight 0.4 lb
- Air Inlet 1/4 in NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 140EP
- Zoro # G708391476
- UPC # 663023168098
- Country of Origin Taiwan, Province of China
- Category Engravers
Dimensions
Tool Length | 5 1/2 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/8 in |
Details
Item | Air Engraving Pen |
Duty | Medium |
Required Pressure | 90 psi |
Tool Weight | 0.4 lb |
Air Inlet | 1/4 in NPTF |
Features | Indentation Provides Legibility, Reduces Number of Tools an Operator Carries |
Standards | CA; CE; UK |
Power Source | Air-Powered |
Average Flow Rate | 1 cfm |
Air Inlet Type | NPT |
Compatible Workpiece Material | Metal |
Throttle Type | Slide |
Product Type | Air-Powered Engraving Pen |
Sound Level (dB) | 88.5 dBA |
Sound Level | 88.5 dBA |
Maximum Strokes per Minute | 11,400 stroke/min |
Tip Types Included | Standard |
Number of Tips Included | 1 |
Air Consumption | 1 cfm |
Speed Settings | Variable |
Description
Air Engraving Pen, Product Type Air-Powered Engraving Pen, Compatible Workpiece Material Metal, Duty Medium, Maximum Strokes per Minute 11,400 stroke/min, Collet Size Not Applicable, Number of Tips Included 1, Tip Types Included Standard, Required Pressure 90 psi, Air Consumption 1 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/8 in, Speed Settings Variable, Tool Length 5 1/2 in, Tool Weight 0.4 lb, Throttle Type Slide, Sound Level 88.5 dBA, Average Flow Rate 1 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V-Series(TM) SAE Reversible Ratcheting C (CMMT87350V)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG2)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-1579)
- KRAFT TOOL Replacment Line for Ammo Chalk Lin, 150 ft. (GG302-01)
- INGERSOLL-RAND Air Engraving Pen, 18750 BPM (EP51)
- INGERSOLL-RAND Marking Pen, Industrial, 90 psi, 1/4in. NPT (8315)
- INGERSOLL-RAND Air Engraving Pen Kit, Includes 3 Stylus and Case, 18750 BPM (EP51K)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- WEN Wen 2305563 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (2305563)
- DAYTON Replacement HSS Engraver Bit, 2 Pcs (36K008)
- GENERAL TOOLS Cordless Precision Engraver (505)
- Ingersoll-Rand Engravers