Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Air Dryer, Desiccant, 400 CFM, 100 HP
Mfr # HLA4001H00AA
Zoro # G0082440
original price:
$17,389.00
8% off
new price: $15,992.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,992.99
Free 30-Day Returns
Key Features
- CFM 400
- Dew Point (Deg. F) -40
- For Air Comp. HP 100 hp
- Voltage 115V
- Max. Working Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # HLA4001H00AA
- Zoro # G0082440
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Width (In.) | 52 1/2 in |
Height (In.) | 68 in |
Depth (In.) | 36 in |
Air Inlet Size | 2 in |
Overall Height | 67 13/16 in |
Overall Depth | 35 13/16 in |
Overall Width | 52 1/2 in |
Overall Length | 67 13/16 in |
Air Outlet Size | 2 in |
Description
Compressed Air Dryer, Maximum Flow Rate 400 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 2 in, Air Inlet Type NPT, Full Load Current 4 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 3 psi, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- FESTO Standards-Based Cylinder DSNU-20-50-P-A (DSNU-20-50-P-A)
- PARKER Compressed Air Filter (AAPX010ANFX)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- HY-PRO HY-DRY DESICCANT BREATHER DESICCANT AIR DRYER (HPB-342)
- NANO Desiccant Air Dryer, Twin Tower, 15 scfm (NDL040F)
- Ingersoll-Rand Regenerative Desiccant Air Dryers