Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Air Dryer, Desiccant, 250 CFM, 60 HP
Mfr # HLA2501H00AA
Zoro # G9009323
original price:
$13,092.63
6% off
new price: $12,199.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$12,199.99
Free 30-Day Returns
Key Features
- CFM 250
- Dew Point (Deg. F) -40
- For Air Comp. HP 60 hp
- Voltage 115V
- Max. Working Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # HLA2501H00AA
- Zoro # G9009323
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Depth (In.) | 32 in |
Height (In.) | 67 in |
Width (In.) | 48 1/2 in |
Overall Length | 66 13/16 in |
Air Outlet Size | 1 1/2 in |
Overall Depth | 32 in |
Overall Height | 66 13/16 in |
Overall Width | 48 1/2 in |
Air Inlet Size | 1 1/2 in |
Description
Compressed Air Dryer, Maximum Flow Rate 250 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Full Load Current 4 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 3 psi, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, Brass, 3/8 FNPT, 1/4 Body (2DF3-B)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK (67164)
- SKF SKF 6203Z/C3, Single Row Ball Bearings (6203Z/C3)
- GENTEQ Motor Mounting Base (GA476)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- EXCELON 3/8IN NPT 150PSI DESICCANT AIR DRYER (W74D-3AN-NPN)
- NANO Desiccant Air Dryer, Twin Tower, 15 scfm (NDL040F)
- Ingersoll-Rand Regenerative Desiccant Air Dryers