Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Air Dryer, Desiccant, 160 CFM, 40 HP
Mfr # HLA1601H00AA
Zoro # G0082255
product price: $10,737.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$10,737.99
Free 30-Day Returns
Key Features
- CFM 160
- Dew Point (Deg. F) -40
- For Air Comp. HP 40 hp
- Voltage 115V
- Max. Working Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # HLA1601H00AA
- Zoro # G0082255
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Depth (In.) | 32 in |
Width (In.) | 44 1/2 in |
Height (In.) | 66 in |
Air Inlet Size | 1 1/2 in |
Overall Height | 66 1/8 in |
Air Outlet Size | 1 1/2 in |
Overall Depth | 32 in |
Overall Length | 66 1/8 in |
Overall Width | 44 1/2 in |
Description
Compressed Air Dryer, Maximum Flow Rate 160 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Full Load Current 4 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 3 psi, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MASSEY FERGUSON 844478M1 Replacement Belt, B82 (B82)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (PM1VAA)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME150-1000)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1562mm (SPZ1562)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- EXCELON 3/8IN NPT 150PSI DESICCANT AIR DRYER (W74D-3AN-NPN)
- Ingersoll-Rand Regenerative Desiccant Air Dryers