Shop All Air Drills
Ingersoll-Rand
Air Drill, Right Angle Style, 1/4" Chuck
Mfr # 1LL1A1
Zoro # G3781808
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.15
- HP - Air Tools 0.15
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 11.0
- Air Inlet 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 1LL1A1
- Zoro # G3781808
- UPC # 663023130941
- Country of Origin India
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 1/4 in |
Overall Length | 8 1/8 in |
Right Angle Length | 1 1/8 in |
Air Inlet Size - Air Tools | 1/8 in NPT |
Chuck Size | 1/4 in |
Overall Width | 4 1/2 in |
Overall Height | 2 3/4 in |
Description
Drill, HP - Air Tools 0.15, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Right Angle Body Style - Air Tools, Free Speed 2,700 RPM, General Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/8 in NPT, Average CFM @ 15 Second Run Time 2.25, CFM @ Full Load 11.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Metal, Variable Speed Yes, Throttle Type Lever, Bearings Ball, Housing Material Metal, Gear Train 2-Step Planetary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, CTL.476/30 p-M6x16 (CTL.476-p)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4-1/4" (84245)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity (BL2022)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- INGERSOLL-RAND Air Drill, General, Pistol, 3/8 In. (7802AKC)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- INGERSOLL-RAND Drill, 1800 RPM, 0.33 hp, Reversible, 2.4 lb (7807R-A)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5RALST6)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (1AL1)
- INGERSOLL-RAND Air Drill, Industrial, Rt Angle, 1/4 In.-28 (QA2759D)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- Ingersoll-Rand Air Drills