Shop All Air Drills
Ingersoll-Rand
Air Drill, Pistol Style, 3/8" Chuck
Mfr # 7846-E
Zoro # G3781939
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.70
- HP - Air Tools 0.70
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 31.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 7846-E
- Zoro # G3781939
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 5/16 in |
Overall Length | 8 3/8 in |
Right Angle Length | 8 5/16 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Overall Height | 2 3/8 in |
Overall Width | 8 in |
Description
Drill, HP - Air Tools 0.70, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 2,400 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 7.75, CFM @ Full Load 31.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Handle Material Metal, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Aluminum, Gear Train 2-Step Planetary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- EAZYPOWER Hex Extensions, 1/4 In (88439)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #2 (45672)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- INGERSOLL-RAND Air Drill, 3/8 (7807R-A)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 In. (728NA3)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (5RANST8)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8840R-1 (UT8840R-1)
- Ingersoll-Rand Air Drills