Shop All Air Drills
Ingersoll-Rand
Air Drill, Pistol Style, 3/8" Chuck
Mfr # 728LA2
Zoro # G3782009
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.50
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 19.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 728LA2
- Zoro # G3782009
- UPC # 663023012452
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 7 3/8 in |
Right Angle Length | 7 5/16 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 6 1/2 in |
Overall Height | 2 7/8 in |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 2,100 RPM, General Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.75, CFM @ Full Load 19.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Metal, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004051001)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- EKLIND HEX KEY L LONG ARM 5/64"" (14205)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RAKC)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- INGERSOLL-RAND Reversible Air Drill, 1/2" Keyless Chuck, ATEX, 500 RPM (7803RAKCEX)
- INGERSOLL-RAND Air Drill, Industrial, Rt Angle, 1/4 In.-28 (QA2759D)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1457-51)
- Ingersoll-Rand Air Drills