Shop All Air Drills
Ingersoll-Rand
Air Drill Kit, General, Pistol, 1/4 In.
Mfr # 7804KA
Zoro # G2862106
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 17.5
- Air Inlet 1/4 in NPTF
- Drill Chuck Type - Air Drills Keyed
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 7804KA
- Zoro # G2862106
- UPC # 663023021034
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/4 in |
Overall Height | 6 3/8 in |
Overall Width | 1 3/4 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 1,875 RPM, Average CFM @ 15 Second Run Time 4.05, CFM @ Full Load 17.5, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed Yes, Throttle Type Trigger, Bearings Ball and Roller, Housing Material Composite, Overall Length 7 5/8 in, Tool Weight 4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-10)
- DEWALT 3/8" 10 Pc. Socket Set - IMPACT READY(R) (DW22838)
- JET Deluxe Vs Bandsaw 1Hp 115V 1Ph (HVBS712DV)
- BON TOOL Bon 22-802 Dirt Tamper 10" X 10" Bolted Steel Handle (22-802)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803A)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RAKC)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (728JA1)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (7ANST8)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- DYNABRADE Drill 1/2In (53090)
- Ingersoll-Rand Air Drills