Shop All Air Drills
Ingersoll-Rand
Air Drill, Industrial, Rt Angle, 1/4 In.-28
Mfr # QA2754D
Zoro # G2178827
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.28
- HP - Air Tools 0.28
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QA2754D
- Zoro # G2178827
- UPC # 94705016497
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 1/4 in |
Overall Length | 10 1/2 in |
Chuck Size | 1/4 in |
Right Angle Length | 4 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 7 7/8 in |
Overall Height | 1 3/8 in |
Description
Drill, Right Angle Body Style - Air Tools, Free Speed 2,700 RPM, Torque 110.1 in-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Composite, Variable Speed Yes, Throttle Type Lever, Bearings Ball and Roller, Housing Material Composite, Gear Train Planetary, Overall Length 10 1/2 in, Right Angle Length 4 5/8 in, Tool Weight 1.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Powerlock II Power Return Rule, 1" x 25ft, Chrome/Yellow (33-425)
- NANUK CASES Customized Foam Insert for 6 Lens, 918-FOAM_LENS (918-FOAM_LENS)
- RAMSET PIN DRIVE WASHERED 2""100 (00806)
- DIXON TICONDEROGA Dixon, Railroad Crayon Chalk, 4in X 1in, White, 72PK (88819)
- INGERSOLL-RAND 3/8 Right Angle Air Drill 0.33 Hp (7807R)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (QP151D)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (5AJST4)
- ST LOUIS PNEUMATIC Lighted Low Speed Inline Drill (SLP-84438L)
- Ingersoll-Rand Air Drills