Shop All Air Drills
Ingersoll-Rand
Air Drill, Industrial, Pistol, 3/8 In.
Mfr # 7AMST6
Zoro # G1667897
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- HP - Air Tools 0.75
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 22.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 7AMST6
- Zoro # G1667897
- UPC # 663023012551
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 5/16 in |
Overall Length | 8 1/2 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 2 3/4 in |
Overall Width | 6 7/8 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 1,400 RPM, Torque 10 to 270 in-lb, Average CFM @ 15 Second Run Time 4.20, CFM @ Full Load 22.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Handle Material Composite, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Skinsulate, Gear Train Planetary, Overall Length 8 1/2 in, Tool Weight 2.9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-203 Salt And Lawn Roller (84-203)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L662)
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- FEIN Starlock Steel Scraper Blade (2615078)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803A)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- INGERSOLL-RAND Reversible Air Drill, 1/2" Keyless Chuck, ATEX, 500 RPM (7803RAKCEX)
- INGERSOLL-RAND Air Angle Drill - 3/8 in. (IR7807R)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- ST LOUIS PNEUMATIC High Speed Inline Drill (SLP-84038)
- Ingersoll-Rand Air Drills