Shop All Air Drills
Ingersoll-Rand
Air Drill, Industrial, Pistol, 3/8 In.
Mfr # 7AKST6
Zoro # G0836866
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- HP - Air Tools 0.75
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 22.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 7AKST6
- Zoro # G0836866
- UPC # 663023012537
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 5/16 in |
Overall Length | 7 5/8 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 6 5/8 in |
Overall Height | 2 7/8 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 3,200 RPM, Torque 10 to 270 in-lb, Average CFM @ 15 Second Run Time 6.25, CFM @ Full Load 22.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Skinsulate, Gear Train Planetary, Overall Length 7 5/8 in, Tool Weight 2.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING $OIL EXTRACTOR 15 LTR (CTA6510)
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- STARRETT Carbide Tipped Hole Saw, 2", 51mm (SM51)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- INGERSOLL-RAND DRILL AIR 38IN ANGLE REVERSIBLE 1800RPM (IRT7807R)
- INGERSOLL-RAND 3/8" Keyed Chuck, Non-reversible Air Drill, 2000 RPM, 0.5 HP (7802A)
- INGERSOLL-RAND Air Drill, 3/8 (7807R-A)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803A)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RAKC)
- ST LOUIS PNEUMATIC Pistol Grip High Speed, 1/4", Drill (SLP-84140)
- Ingersoll-Rand Air Drills