Shop All Air Drills
Ingersoll-Rand
Air Drill, Industrial, Pistol, 3/8 In.
Mfr # 728JA1
Zoro # G1537891
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- Air Inlet 1/4 in NPT
- Drill Chuck Type - Air Drills Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 728JA1
- Zoro # G1537891
- UPC # 663023012445
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 2 3/8 in |
Overall Width | 6 5/8 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 3,800 RPM, Torque 30 to 120 in-lb, Average CFM @ 15 Second Run Time 4.75, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Housing Material Composite, Overall Length 7 in, Tool Weight 2.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 10 TPI 3 pk (DS0610CF3)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- H&S AUTOSHOT T-Handle Slide Hammer (1016)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803A)
- INGERSOLL-RAND Air Drill, Industrial, Rt Angle, 1/4 In.-28 (QA2759D)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (7ANST8)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53078)
- Ingersoll-Rand Air Drills