Shop All Air Drills
Ingersoll-Rand
Air Drill, Industrial, Pistol, 3/8 In.
Mfr # 5RALST6
Zoro # G1121845
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4
- HP - Air Tools 0.40
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 17.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 5RALST6
- Zoro # G1121845
- UPC # 663023010045
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 6 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Overall Width | 7 in |
Overall Height | 2 7/8 in |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,000 RPM, Torque 35 to 70 in-lb, Average CFM @ 15 Second Run Time 4.25, CFM @ Full Load 17.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Composite, Overall Length 6 1/4 in, Tool Weight 2.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 18 Inch Breaker Bar (SBH00118)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-1/32)
- OSG Spiral Flute Tap, Bottoming, 3 (2985501)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85400D2B113430)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (1AL1)
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (QP151D)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (5RANST8)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- Ingersoll-Rand Air Drills