Shop All Air Drills
Ingersoll-Rand
Air Drill, Industrial, Pistol, 1/4 In.
Mfr # 1P38ST4
Zoro # G0878963
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.33
- HP - Air Tools 0.33
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 11.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 1P38ST4
- Zoro # G0878963
- UPC # 663023019550
- Country of Origin India
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 1/4 in |
Overall Length | 6 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/4 in |
Overall Width | 7 in |
Overall Height | 2 3/8 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 3,800 RPM, Torque 20 to 100 in-lb, Average CFM @ 15 Second Run Time 3.00, CFM @ Full Load 11.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Composite, Overall Length 6 1/4 in, Tool Weight 1.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- MILWAUKEE TOOL 1/4 in Drive 14 7/20 in Extended Reach High Speed Ratchet (2568-20)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 31/64 (C23022)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RA)
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- INGERSOLL-RAND 3/8 Right Angle Air Drill 0.33 Hp (7807R)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- INGERSOLL-RAND 3/8" Keyed Chuck, Non-reversible Air Drill, 2000 RPM, 0.5 HP (7802A)
- UNIVERSAL TOOL Aircraft Drill 3300 Rpm, UT8892-33 (UT8892-33)
- Ingersoll-Rand Air Drills