Shop All Air Drills
Ingersoll-Rand
Air Drill, Industrial, Pistol, 1/4 In.
Mfr # 1AL1
Zoro # G0378201
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25
- HP - Air Tools 0.25
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 11.0
- Air Inlet 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 1AL1
- Zoro # G0378201
- UPC # 663023019567
- Country of Origin India
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 1/4 in |
Overall Length | 6 1/4 in |
Chuck Size | 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 7 in |
Overall Height | 2 3/8 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 2,800 RPM, Torque 20 to 100 in-lb, Average CFM @ 15 Second Run Time 3.00, CFM @ Full Load 11.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Composite, Overall Length 6 1/4 in, Tool Weight 1.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- ZORO SELECT Double-Ring Tool Holder, 7/16", PK10 (787CY6)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- CHAMPION CUTTING TOOL 1-1/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, (CHA CT7-1-1/16)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803A)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- INGERSOLL-RAND Air Drill, Pistol Style, 1/4" Chuck (6AJJST4)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RAKC)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (5AJST4)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5RALST6)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896R (UT8896R)
- Ingersoll-Rand Air Drills