Shop All Air Drills
Ingersoll-Rand
Air Drill, In-Line Style, 3/8" Chuck
Mfr # 8255-A28-2
Zoro # G5862923
product price: $3,069.99
/ea
Free Shipping & Returns
$3,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 23.0
- Stroke Length 2 in
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 8255-A28-2
- Zoro # G5862923
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Stroke Length | 2 in |
Min. Hose Size | 5/16 in |
Overall Length | 20 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Overall Width | 5 3/4 in |
Overall Height | 6 1/8 in |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing Yes, Inline Body Style - Air Tools, Free Speed 2,800 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 5.75, CFM @ Full Load 23.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Variable Speed No, Throttle Type Needle Valve Control, Bearings Ball, Housing Material Metal, Gear Train Planetary, Overall Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41112)
- HUSQVARNA Starter Grip Rescue (506297502)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT87)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (7ANST8)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (5RANST8)
- INGERSOLL-RAND Air Drill, General, Pistol, 3/8 In. (7802AKC)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- Ingersoll-Rand Air Drills