Shop All Air Drills
Ingersoll-Rand
Air Drill, General, Pistol, 3/8 In.
Mfr # 7802AKC
Zoro # G0379303
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 26.0
- Air Inlet 1/4 in NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 7802AKC
- Zoro # G0379303
- UPC # 663023019826
- Country of Origin China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 7/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Overall Height | 2 1/2 in |
Overall Width | 7 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 2,000 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 26.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball and Roller, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 7/8 in, Tool Weight 2.6 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D (303)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720HT)
- GENERAL TOOLS PULLER COTTER PIN (GN64)
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (T/A57072)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5RALST6)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RAKC)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (7ANST8)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RAKC)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- INGERSOLL-RAND Air Drill, Industrial, Rt Angle, 1/4 In.-28 (QA2759D)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- Ingersoll-Rand Air Drills