Shop All Air Drills
Ingersoll-Rand
Air Drill, General, Pistol, 1/2 In.
Mfr # 728NA3
Zoro # G2613283
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- Air Inlet 1/4 in NPT
- Drill Chuck Type - Air Drills Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 728NA3
- Zoro # G2613283
- UPC # 663023012469
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 1/2 in |
Chuck Size | 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 6 1/2 in |
Overall Height | 2 7/8 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 950 RPM, Torque 30 to 120 in-lb, Average CFM @ 15 Second Run Time 4.75, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Housing Material Composite, Overall Length 8 1/2 in, Tool Weight 3.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Slim Mini Open End Wrench Set W Mechanic's Tray, Metric and SAE, 3213mm and 316916, 11Pcs (CP11830-11MST)
- HHIP 3/8" C-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1106)
- CRESCENT NICHOLSON Handl File Long Ferrul#2 (21524N)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- INGERSOLL-RAND 12 in Heavy Duty Air Reversible Drill with Keyle (IRT7803RAKC)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (7ANST8)
- INGERSOLL-RAND Air Drill, Industrial, Rt Angle, 1/4 In.-28 (QA2759D)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5RALST6)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- ST LOUIS PNEUMATIC Right Angle Aircraft Drill Kit, 1/4"-28 (SLP-84030K)
- Ingersoll-Rand Air Drills