Shop All Air Drills
Ingersoll-Rand
Air Drill 38 Drive
Mfr # IRT7802AKC
Zoro # G207818122
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- CFM @ Full Load 26
- Drill Chuck Type - Air Drills Drill
- Min. Hose Size 45359
- Free Speed 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT7802AKC
- Zoro # G207818122
- Country of Origin China
- Category Air Drills
Dimensions
Min. Hose Size | 45359 |
Overall Length | 7.4 |
Details
HP | 0.5 |
CFM @ Full Load | 26 |
Drill Chuck Type - Air Drills | Drill |
Free Speed | 2000 |
Handle Type | Pistol Grip |
Features | Sturdy aluminum housing; Variable speed throttle; Keyless Chuck |
Actuation | Trigger |
Series | 7802 |
Chuck Capacity (in) | 45359 |
Max Free Speed (rpm) | 2000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MSD)
- TITAN Comb Wrench Set, SAE, 5 pcs. (17384)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- INGERSOLL-RAND 3/8" Keyed Chuck, Non-reversible Air Drill, 2000 RPM, 0.5 HP (7802A)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (5AJST4)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- INGERSOLL-RAND Air Angle Drill - 3/8 in. (IR7807R)
- ASTRO PNEUMATIC Reversible Air Drill, 3/8" (525C)
- Ingersoll-Rand Air Drills