Shop All Air Drills
Ingersoll-Rand
Air Drill, 3/8
Mfr # 7807R-A
Zoro # G609440068
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPTF
- Free Speed 1,800 RPM
- Overall Length 8 1/8 in
- Drill Chuck Type Keyed
- Tool Weight 2.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 7807R-A
- Zoro # G609440068
- UPC # 663023168272
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Overall Length | 8 1/8 in |
Details
Item | Air Drill,3/8" |
Air Inlet | 1/4 in NPTF |
Free Speed | 1,800 RPM |
Drill Chuck Type | Keyed |
Tool Weight | 2.4 lb |
Housing Material | Aluminum |
Air Consumption | 4 cfm |
Application | Composites, Sheet Metal, Wood |
Noise Level | 102 dBA |
Vibration Level | 2.5 m/sq sec |
Reversible | Yes |
Horsepower | 0.33 hp |
Description
Air Drill,3/8 In., Free Speed 1,800 RPM, Housing Material Aluminum, Overall Length 8 1/8 in, Tool Weight 2.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 3/8 Inch-24 UNF Drill Chuck for Power Tools (J3513A)
- TUNGALOY Spare Parts for Tools, IDSN443 (6673810)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- KIPP Adjustable Handle, Size: 2 3/8-16X20, Zinc Silver Metallic, Comp: Stainless Steel (K0123.2A43X20)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (728JA1)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RAKC)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5RALST6)
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- INGERSOLL-RAND Reversible Air Drill, 1/2" Keyless Chuck, ATEX, 500 RPM (7803RAKCEX)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (5RANST8)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- Ingersoll-Rand Air Drills