Shop All Air Drills
Ingersoll-Rand
Air Drill, 0.75 HP, 3/8" Chuck Size
Mfr # 7LM3A43
Zoro # G6028780
product price: $1,583.99
/ea
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP - Air Tools 0.75
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 26.0
- Stroke Length 1 in
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 7LM3A43
- Zoro # G6028780
- UPC # 663023131085
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Stroke Length | 1 in |
Min. Hose Size | 1/4 in |
Overall Length | 11 1/8 in |
Right Angle Length | 11 1/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Overall Height | 3 7/8 in |
Description
Drill, Right Angle Body Style - Air Tools, Free Speed 900 RPM, Torque 10 to 270 in-lb, Average CFM @ 15 Second Run Time 6.50, CFM @ Full Load 26.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed No, Throttle Type Lever, Bearings Ball, Housing Material Metal, Gear Train Planetary, Overall Length 11 1/8 in, Right Angle Length 11 1/8 in, Tool Weight 3.9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- UNITED SCIENTIFIC Right-Angled Acrylic Prism Set (PAR123)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (1AL1)
- INGERSOLL-RAND Reversible Air Drill, 1/2" Keyless Chuck, ATEX, 500 RPM (7803RAKCEX)
- INGERSOLL-RAND Drill, 1800 RPM, 0.33 hp, Reversible, 2.4 lb (7807R-A)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RAKC)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- INGERSOLL-RAND 3/8 Right Angle Air Drill 0.33 Hp (7807R)
- CHICAGO PNEUMATIC DRILL 3/8" REV SD 4200RPM (CP789R-42)
- Ingersoll-Rand Air Drills