Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Disc Sander, 0.2 HP, 2 In. or 3 In.
Mfr # 3103XPA
Zoro # G4082452
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.2 HP
- Spindle Size 1/4 in
- Pad Face Type Roloc-Style (3M)
- Pad Size 3" and 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3103XPA
- Zoro # G4082452
- UPC # 663023083490
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4 in |
Pad Size | 3" and 2" |
Overall Length | 5.3" |
Min. Hose Size | 3/8 in |
Tool Length | 5 1/4 in |
Tool Width | 1 3/4 in |
Spindle Thread Size | 1/4 in - 6 |
Included Pad Sizes | 2 in, 3 in |
Air Inlet Size | 1/4 in |
For Abrasive Size Range | 2 in to 3 in |
Minimum Wheel Diameter | 2 in |
Maximum Wheel Diameter | 3 in |
Minimum Hose Size | 3/8 in |
Compatible Abrasive Size | 2 to 3 in |
Tool Height | 5 3/4 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, 3 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 15,000 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.2 hp, Duty Light, Grip Type Pistol, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 1/4 in - 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- X-ACTO Precision Knife, #2 Blade (X602)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- INGERSOLL-RAND SANDER AIR ORBITAL SANDER (IR312A)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- INGERSOLL-RAND 6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP (311A)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128XPA)
- 3M Orbital Sander, 5" (7100138345)
- Ingersoll-Rand Air Sanders, Buffers & Polishers