Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Air Digger, 2350 BPM, 45.0 CFM
Mfr # 93LA1
Zoro # G2193134
original price:
$1,868.99
14% off
new price: $1,590.99
/ea
Free Shipping & Returns
$1,590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Class 20 to 25 lb Diggers
- Shank Size 7/8 x 3-1/4 in
- Piston Stroke 2 1/2 in
- Piston Bore 1 11/16 in
- Blows per Minute 2,350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 93LA1
- Zoro # G2193134
- UPC # 663023012698
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 7/8 x 3-1/4 in |
Min. Hose Size | 1/2 in |
Overall Length | 18 7/8 in |
Hex Shank Size | 7/8 in x 3 1/4 in |
Piston Stroke Length | 2 1/2 in |
Piston Bore Size | 1 11/16 in |
Air Inlet Size | 3/8 in |
Minimum Hose Size | 1/2 in |
Tool Length | 18 7/8 in |
Description
Air Digger, Hex Shank Size 7/8 in x 3 1/4 in, Piston Bore Size 1 11/16 in, Piston Stroke Length 2 1/2 in, Maximum Blows per Minute 2,350 bpm, Retainer Type Latch, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Consumption 45 cfm, Air Inlet Type NPTF, Tool Weight 23 lb, Application Bridgework, Digging in Clay, Hardpan and Frozen Ground, Horizontal Concrete Demolition, Tunneling, Features Rubber Buffer Retainer, Side Exhaust, Steel Cone, Handle Type D-Handle, Minimum Hose Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 1/4-28 UNF (CCT1060-28)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 6)
- WIHA Insulated Tool Set, 14 pc. (32869)
- PROTO Wobble Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759W)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- BOSCH BOSCH® 11335K, 35lb Breaker Hammer - JACK (11335K)
- Ingersoll-Rand Pavement Breakers & Jackhammers