Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Air Digger, 1850 BPM, 47.0 CFM
Mfr # 95LA1
Zoro # G2633224
Free Shipping & Returns
$1,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 27 to 30 lb Diggers
- Shank Size 7/8 x 3-1/4 in
- Piston Stroke 4 in
- Piston Bore 1 11/16 in
- Blows per Minute 1,850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 95LA1
- Zoro # G2633224
- UPC # 663023012704
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 7/8 x 3-1/4 in |
Overall Length | 21 7/8 in |
Min. Hose Size | 1/2 in |
Piston Stroke Length | 4 in |
Hex Shank Size | 7/8 in x 3 1/4 in |
Air Inlet Size | 3/8 in |
Minimum Hose Size | 1/2 in |
Tool Length | 21 7/8 in |
Piston Bore Size | 1 11/16 in |
Description
Air Digger, Hex Shank Size 7/8 in x 3 1/4 in, Piston Bore Size 1 11/16 in, Piston Stroke Length 4 in, Maximum Blows per Minute 1,850 bpm, Retainer Type Latch, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Consumption 47 cfm, Air Inlet Type NPTF, Tool Weight 28 lb, Application Break Demolition, Foundation Work, Pipeline and Utility Work, Duty Heavy-Duty, Features Rubber Buffer Retainers, Handle Type D-Handle, Minimum Hose Size 1/2 in, Primary Material Application Concrete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Premium Kelly Hemostats, 5.5", Cvd (CYZR-0391)
- MARTOR Graphic Blade 784, PK100 (784.50)
- BOSCH Rebar Cutter, 3/8 In, 12 In OAL, SDS Plus (RC2064)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1619P02870 - With Auto Cut Off (S88)
- INGERSOLL-RAND Air Rock Drill, 2700 BPM, 73.0 CFM (JRD30-B)
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM (93LA1)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- TOKU TPB-30 Paving Breaker/Jackhammer, 1 x 4-1/4in. (TK-TPB30-1)
- Ingersoll-Rand Pavement Breakers & Jackhammers