Shop All Air Cut-Off Tools
Ingersoll-Rand
Air Cut Off Tool, Gen Duty, 18k rpm, 25 cfm
Mfr # 326
Zoro # G2808276
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty General
- Free Speed 20,000 RPM
- Wheel Dia. 2 7/8 in
- CFM @ Full Load 25.0
- Required Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 326
- Zoro # G2808276
- UPC # 663023000183
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 2 7/8 in |
Overall Length | 8 7/8 in |
Spindle Dia. | 3/8 |
Spindle Diameter | 3/8 in |
Min. Hose Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Wheel Diameter | 2 7/8 in |
Air Inlet Connection Size | 1/4 in |
Description
Cut-Off Tool, Wheel Diameter 2 7/8 in, Duty Rating Medium Duty, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Reach Standard Reach, Kit Contents (1) Bare Tool, Speed Control Lever, Lever Type Safety Lock Off, Maximum Wheel Thickness 1/8 in, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (22XP77)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #21 (47755)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- INGERSOLL-RAND Straight Air Die Grinder, 0.5 HP (409)
- INGERSOLL-RAND Air Reversible Cut-Off Tool (IR426)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- INGERSOLL-RAND GRINDER AIR CUT-OFF 2-7/8" (IR326)
- INGERSOLL-RAND Air Cut Off Tool, Ind Duty, 20k rpm, 25 cfm (G1A200RH63)
- AIRCAT .5 Hp 3" Reversible Cut-Off Tool (6520)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- Ingersoll-Rand Air Cut-Off Tools